Shop All Bath Towel Bars and Hooks
Pioneer Faucets
Towel Bar, Brushed Nickel, Weight: 3.14
Mfr # 7MT030-BN
Zoro # G6509563
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant No
- Weight 3.14
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 7MT030-BN
- Zoro # G6509563
- UPC # 763439603395
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar, Brushed Nickel |
Finish | Brushed Nickel |
ADA Compliant | No |
Weight | 3.14 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG7)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (189028B.1)
- B & K Pvc Nipple Sch80 3/4X2" (404-020)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAFS-88)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 0.2 (7MO033)
- PIONEER FAUCETS Towel Ring, Matte Black (7MO034-MB)
- PIONEER FAUCETS Towel Ring, Polished Chrome (7MO034)
- PIONEER FAUCETS Robe Hook, Brushed Nickel, Weight: 0.2 (7MO033-BN)
- PIONEER FAUCETS Robe Hook, Matte Black (7MO033-MB)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 1.46 (7MT033)
- SEE ALL INDUSTRIES Towel Warmer, Metal, Free Standing, 120V (WR-HCS)
- Pioneer Faucets Bath Towel Bars and Hooks