Shop All Toilet Paper Dispensers & Holders
Pioneer Faucets
Toilet Tissue Holder, Polished Chrome, Weight: 1.53
Mfr # 7MT032
Zoro # G4514834
$35.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Type Bath Accessories
- Width 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 7MT032
- Zoro # G4514834
- UPC # 763439603524
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 5-3/4 in |
Length | 3-1/2 in |
Height | 4-1/8 in |
Dispenser Height | 3 in |
Dispenser Width | 3.19 in |
Dispenser Depth | 3.189 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Type | Bath Accessories |
Finish | Polished Chrome |
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swing Top Lid, Black, Plastic (FG306700BLA)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- GLOBAL INDUSTRIAL Trash Grabber, 32inL, Silver/Black (613127)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 128 Sheets, White, 20 PK (41482)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 1.53 (7MT032-BN)
- PIONEER FAUCETS Toilet Tissue Holder, Matte Black (7MO032-MB)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 0.2 (7MO032-BN)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 13-1/2 In. H (58150)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56790A)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Cherry (58733)
- Pioneer Faucets Toilet Paper Dispensers & Holders