Shop All Toilet Paper Dispensers & Holders
Pioneer Faucets
Toilet Tissue Holder, Matte Black
Mfr # 7MO032-MB
Zoro # G4512883
$32.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Matte Black
- Dispenser Depth 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 7MO032-MB
- Zoro # G4512883
- UPC # 763439627070
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Height | 2.21 in |
Dispenser Width | 7.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-16B (2504-SPH-MFP-16B)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2 x 12, 72/Bucket (6396-06)
- TOUGH GUY Buffing Pad, Red, Size 13", Round, PK5 (402W36)
- UNGER Complete ErgoTec 40 degreesNinja Squeegee 12 Inch (EN000,AC300)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 0.2 (7MO032-BN)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 1.53 (7MT032)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 1.53 (7MT032-BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa Paper Holder, Satin Nickel (VS-PH1 15)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- SPECTRUM Holder Paper Towel White (40200)
- Pioneer Faucets Toilet Paper Dispensers & Holders