Shop All Toilet Paper Dispensers & Holders
Pioneer Faucets
Toilet Tissue Holder, Brushed Nickel, Weight: 0.2
Mfr # 7MO032-BN
Zoro # G4513958
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Brushed Nickel
- Dispenser Width 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 7MO032-BN
- Zoro # G4513958
- UPC # 763439627063
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.13 in |
Dispenser Height | 2.21 in |
Dispenser Depth | 2.88 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 36"x60" 22um 55 gal. XX Heavy Performance Roll Can Liner, PK150 (MR36604MK)
- WEIMAN Cabinet & Wood Cleaner 16 oz Spray (332)
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 5 gal., Pail (PC-14-5)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK1)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- PIONEER FAUCETS Toilet Tissue Holder, Matte Black (7MO032-MB)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 1.53 (7MT032-BN)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 1.53 (7MT032)
- TOUGH GUY Toilet Paper Holder (5W552)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-CP)
- Pioneer Faucets Toilet Paper Dispensers & Holders