Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub Trim Set, Wallmount, Polished Chrome
Mfr # T-4MT201
Zoro # G6507366
product price: $100.02
/ea
Free Shipping & Returns
$100.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant Yes
- Mount Type Wallmount
- Style Modern
- Handle Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT201
- Zoro # G6507366
- UPC # 763439632197
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Mount Type | Wallmount |
Style | Modern |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Brass PVD 1/2" x 3-1/2" Sleeves (T7330PB)
- ANVIL 90 Elbow, Malleable Iron, 3/4 in, NPT (0311500805)
- ZORO SELECT Hex Hanger with Insert, 1-1/2 In. (E24PVC1.5)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- ZORO SELECT Shower Rebuild Kit, For Sterling Faucets (RBK0457)
- LEONARD VALVE Thermostatic Mixing Valve, Lead Free, Brz (210-LF-F)
- TOTO Neorest Ah Kit, Cotton Sn989M01 Ct989C (MS989CUMFG#01)
- Pioneer Faucets Showerhead and Tub Accessories