Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub Trim Set, Wallmount, Brushed Nickel
Mfr # T-4MT201-BN
Zoro # G6510096
product price: $127.02
/ea
Free Shipping & Returns
$127.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Handle Included Yes
- Mount Type Wallmount
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT201-BN
- Zoro # G6510096
- UPC # 763439864192
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Handle Included | Yes |
Mount Type | Wallmount |
Style | Modern |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1/2" Pipe Size, Socket (9854-005)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 36", Clear (NFW150-03TC-G)
- PARKER 1/2" A-LOK(R) Brass Instrumentation Check Valve (8A-C8L-10-BN-B)
- FLOOD-GUARD 2 In. Rubber Float Gasket Check Valve (2FH)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- MOEN Slider For Slide Bar (137034WR)
- PLUMB PAK SPLIT FLANGE 2"" CHROME (PP857-5)
- KOHLER Anthem Recessed Mech Th Control 3Ot Vibrant Brushed Moderne Brass (26347-9-2MB)
- Pioneer Faucets Showerhead and Tub Accessories