Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub Trim Set, Wallmount, Brushed Nickel
Mfr # T-4MT200-BN
Zoro # G6508653
product price: $128.16
/ea
Free Shipping & Returns
$128.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Style Modern
- Mount Type Wallmount
- Handle Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT200-BN
- Zoro # G6508653
- UPC # 763439864185
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Style | Modern |
Mount Type | Wallmount |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN Toilet Seat, Without Cover, ABS plastic, Round or Elongated, White (7W)
- VIEGA Viega ProPress XL 45 elbow, 2-1/2" x 2-1/2" (20653)
- FIROMATIC B200F 1/2" Npt(F) X 1/2" Npt(F) (B200F)
- ASCO 8210G002 24/60 Vac 1/2" Npt. (8210G002)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- ZURN Shower Cap Replacement Kit, Finish Chrome (RK7000-200)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- KOHLER Shower Arm, 5-1/2" L, Chrome Cover (K-45129-CP)
- Pioneer Faucets Showerhead and Tub Accessories