Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-4MT111
Zoro # G6508075
product price: $134.46
/ea
Free Shipping & Returns
$134.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant Yes
- Handle Included Yes
- Handle Style Lever
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT111
- Zoro # G6508075
- UPC # 763439864109
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome |
ADA Compliant | Yes |
Handle Included | Yes |
Handle Style | Lever |
Mount Type | Wallmount |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-8 FH4BZ-SS)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- KOHLER Diverter Assembly (1238165-BN)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- SPEAKMAN Wall Mounted, Shower Valve and Trim, Polished Chrome (SM-10000-P)
- Pioneer Faucets Showerhead and Tub Accessories