Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-4LG100
Zoro # G6855695
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel,Moroccan Bronze
- ADA Compliant Yes
- Handle Included Yes
- Mount Type Wallmount
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4LG100
- Zoro # G6855695
- UPC # 763439863843
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel,Moroccan Bronze |
ADA Compliant | Yes |
Handle Included | Yes |
Mount Type | Wallmount |
Style | Traditional |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-CP)
- WATTS Dual Check Valve, Bronze, FNPT Union, 3/4 in (9D-M2-3/4)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. Blue Twister Polypropylene Insert Coupling (ABTC114)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- WATERPIK SHOWRHEAD WM 4 SET CH (SM-423CGE)
- DELTA Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower MB (58474-BL25)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-BN)
- Pioneer Faucets Showerhead and Tub Accessories