Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Matte Black
Mfr # T-4MT110-MB
Zoro # G6855345
product price: $185.40
/ea
Free Shipping & Returns
$185.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- ADA Compliant Yes
- Handle Included Yes
- Handle Style Lever
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT110-MB
- Zoro # G6855345
- UPC # 763439864093
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Matte Black |
ADA Compliant | Yes |
Handle Included | Yes |
Handle Style | Lever |
Mount Type | Wallmount |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Utility Faucet Chrme 2H (222-432)
- RIDGID Press Tool Jaw (28033)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 2""HUB SCH40 (PVC005010800)
- EVERFLOW Compression Cast Brass Gate Valve 3/4" (205P034-NL)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- SPEAKMAN Pop-Up Shower Arm Diverter (VS-111)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37770)
- Pioneer Faucets Showerhead and Tub Accessories