Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Style: Modern
Mfr # T-4MO100-MB
Zoro # G6510202
product price: $195.84
/ea
Free Shipping & Returns
$195.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- ADA Compliant Yes
- Style Modern
- Handle Style Lever
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MO100-MB
- Zoro # G6510202
- UPC # 763439863935
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Matte Black |
ADA Compliant | Yes |
Style | Modern |
Handle Style | Lever |
Mount Type | Wallmount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10123525 Limit-Reset Man (10123525)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CN06)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- KOHLER Body, Diverter (56605)
- JONES STEPHENS Diverter Spout, Base Con, CTS CP, 1 1/2" (D01004)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-UNWS-3)
- Pioneer Faucets Showerhead and Tub Accessories