Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever
Mfr # T-4MO110-MB
Zoro # G6505957
Free Shipping & Returns
$170.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- ADA Compliant Yes
- Mount Type Wallmount
- Style Modern
- Handle Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # T-4MO110-MB
- Zoro # G6505957
- UPC # 763439863966
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Matte Black |
ADA Compliant | Yes |
Mount Type | Wallmount |
Style | Modern |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Standard Valve Trim (T470)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 6"" (PVC00300 1600)
- CULLIGAN Water Filter System, 0.5 gpm, 5 Micron, 12 3/4 in H (US-EZ-1)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel (T-4MT110-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- KOHLER Kit, Membrane, 27 Nozzle (1083258)
- BEHRENS Oval Tub Galv 7.5Gal (1-OV)
- MOEN Wallmount Valve 8" Center 1/2" Cc Connection (9700)
- Pioneer Faucets Showerhead and Tub Accessories