Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel
Mfr # T-4MO100-BN
Zoro # G6508154
product price: $195.84
/ea
Free Shipping & Returns
$195.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Mount Type Wallmount
- Handle Style Lever
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MO100-BN
- Zoro # G6508154
- UPC # 763439863911
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Mount Type | Wallmount |
Handle Style | Lever |
Style | Modern |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Polished Chrome (35908-4K-CP)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16004)
- ZURN Seat Kit (RK114-975XLSK)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE Black Pipe Sch 80 (90320)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-SS-PK)
- SLOAN Repair Kit Sh1009A Repair Kit F/Ac450 2.5 (4328471)
- SPEAKMAN VS-158 Versatile Hand Shower Hose (VS-158)
- Pioneer Faucets Showerhead and Tub Accessories