Shop All Kitchen Faucets
Pioneer Faucets
Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm
Mfr # 2LG220
Zoro # G6507445
product price: $136.20
/ea
Free Shipping & Returns
$136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Valve Type Ceramic Disc
- Overall Height 9.63"
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2LG220
- Zoro # G6507445
- UPC # 763439562494
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 9.63" |
Connection Size | 3/8" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 1 or 3 |
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.5 |
Weight | 7.4 |
Spout Reach | 9" |
Installation | Deck Mount |
Style | Traditional |
Connection Type | Compression Hose |
Mount Type | Standard |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-Piece Segment Clamp, 250 psi at 70F (13MHHS4.0)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 4"L (ZUSA-PF-1431)
- TOTO Base Plate Assembly S550E500E K300 (THU6050)
- ROSS CONTROLS PO Check Valve 27 Series, Pressure Controlled, Dual 2/2, Inline, Without Trapped (2768C4900)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Weight: 4.7 (2LG261)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- Pioneer Faucets Kitchen Faucets