Shop All Kitchen Faucets
Pioneer Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 7.8
Mfr # 2LG250-BN
Zoro # G6506072
Free Shipping & Returns
$217.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Connection Size 3/8"
- Flow Rate (GPM) 1.8
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 2LG250-BN
- Zoro # G6506072
- UPC # 763439618573
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 15.25" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.8 |
Valve Type | Ceramic Disc |
Weight | 7.8 |
Handle Style | Lever |
Mount Type | Single Hole |
Spout Reach | 8.63" |
Style | Transitional |
Handle Included | Yes |
Connection Type | Compression Hose |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S4.0)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 1600HA)
- BRADLEY SMOKER Hardware Set , Restroom Door (HDWT-ZD1)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- T&S BRASS Faucet, 4"Deck , 6"Spt, Leadfree (228)
- HAWS Sink Faucet (5452LF)
- Pioneer Faucets Kitchen Faucets & Accessories