Shop All Kitchen Faucets
Pioneer Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 9.4
Mfr # 2MT260
Zoro # G6507122
Free Shipping & Returns
$270.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Overall Height 17.19"
- Flow Rate (GPM) 1.5
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 2MT260
- Zoro # G6507122
- UPC # 763439624185
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 17.19" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 9.4 |
Style | Modern |
Connection Type | Compression Hose |
Handle Style | Lever |
Spout Reach | 8.56" |
Handle Included | Yes |
Mount Type | Single Hole |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST Jacobus #C 1/4" Straight (Jacobus #C 1/4" Straight)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- LEGEND VALVE 3/8" CHROME UNION (310-142CP)
- UNITED SCIENTIFIC Y-Connector, For 6Mm Tubing, PK 12 (46112)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- ROHL Italian Kitchen Diverter Actuator With Sidespray (C3608/5)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- Pioneer Faucets Kitchen Faucets & Accessories