Shop All Kitchen Faucets
Pioneer Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Overall Height: 17.63"
Mfr # 2MT250
Zoro # G6503832
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Flow Rate (GPM) 1.5
- Overall Height 17.63"
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 2MT250
- Zoro # G6503832
- UPC # 763439606501
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 17.63" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Polished Chrome,Brushed Nickel,Stainless Steel |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 9.4 |
Style | Modern |
Spout Reach | 8.69" |
Handle Style | Lever |
Mount Type | Single Hole |
Installation | Deck Mount |
Connection Type | Compression Hose |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1017-ABCP)
- BRADLEY SMOKER Roller, Tissue , Controlled Del (P10-550)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023809)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- MOEN Handle Extension Kit, Moen Tub Showers (10399)
- T&S BRASS Faucet, 8"Deck , 10"Spt, Leadfree (B-0220-061X)
- Pioneer Faucets Kitchen Faucets