Shop All Kitchen Faucets
Pioneer Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Number of Holes: 1 Hole
Mfr # 2MT261
Zoro # G6508407
Free Shipping & Returns
$252.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Overall Height 17.19"
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 2MT261
- Zoro # G6508407
- UPC # 763439624307
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 17.19" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.5 |
Weight | 9.1 |
Installation | Deck Mount |
Spout Reach | 8.56" |
Style | Modern |
Handle Style | Lever |
Mount Type | Single Hole |
Handle Included | Yes |
Connection Type | Compression Hose |
Description
This PIONEER FAUCETS Single Handle Pull-Down Kitchen Faucet features a polished chrome finish, a ceramic disc valve type, a flow rate of 1.5 GPM, a 3/8" connection size, a weight of 9.1 lbs, a single hole center-center fitting size, a deck mount installation, a spout reach of 8.56", a modern style, a lever handle style, a single hole mount type, a handle included, and a compression hose connection type. Overall height is 17.19".
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B100Hcv 3/8" Npt(F) X 3/8" Npt (B100HCV)
- THRIFCO PLUMBING Stem Repair Kit for Price Pfister, Replaces Danco 24164E (4400823)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- KOHLER Stainless Steel Beehive Grate Urinal Str (9183-NA)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Pn (4279.300.013)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- Pioneer Faucets Kitchen Faucets & Accessories