Shop All Kitchen Faucets
Pioneer Faucets
Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole
Mfr # 2LG160H
Zoro # G6510062
Free Shipping & Returns
$89.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant Yes
- Connection Size 3/8"
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 2LG160H
- Zoro # G6510062
- UPC # 763439561626
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 7.13" |
Overall Width | 10.19" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.5 |
Weight | 4.6 |
Installation | Deck Mount |
Handle Included | Yes |
Handle Style | Lever |
Style | Traditional |
Connection Type | Compression Hose |
Mount Type | Standard |
Spout Reach | 9.69" |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-06-SS)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H090)
- GENOVA K00595H P Trap W/Union Pvc Dwv 1 1/2 In (K56530H)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- KIBI Single Handle Pull Down Kitchen Faucet (F101BN)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KB1791ALBS)
- Pioneer Faucets Kitchen Faucets & Accessories