Shop All Kitchen Faucets
Pioneer Faucets
Single Handle Kitchen Faucet, Compression Hose, Standard, Brushed Nckl, Number of Holes: 3 Hole
Mfr # 2LG160H-BN
Zoro # G6855153
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Brushed Nickel
- ADA Compliant Yes
- Overall Width 10.19"
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2LG160H-BN
- Zoro # G6855153
- UPC # 763439561633
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 10.19" |
Overall Height | 7.13" |
Connection Size | 3/8" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.5 |
Weight | 4.6 |
Handle Included | Yes |
Handle Style | Lever |
Mount Type | Standard |
Style | Traditional |
Connection Type | Compression Hose |
Installation | Deck Mount |
Spout Reach | 9.69" |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Male NPT Carbon Steel Hex Head Bull Plug (0338203649)
- KISSLER Key, 4 Way (08-0408)
- LEGRIS All Metal Push to Connect Fitting (3801 06 10)
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Brushed Nickel, Number of Holes: 4 Hole (2AM501-BN)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Weight: 4.7 (2LG261)
- PIONEER FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Number of Holes: 1 or 3 (2LG250)
- PIONEER FAUCETS Two Handle Kitchen Faucet, Compression Hose, Single Hole, Brushed Nckl, Weight: 8.5 (2AM401-BN)
- FISHER MFG Spout (3963)
- Pioneer Faucets Kitchen Faucets & Accessories