Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Floor Mount Freestanding Tub Trim Set, Single Hole, Chrm, Handle Style: Lever
Mfr # 4MT910T
Zoro # G6511112
Free Shipping & Returns
$870.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant Yes
- Valve Type Ceramic Disc
- Number of Holes 1 Hole
- Overall Height 44.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 4MT910T
- Zoro # G6511112
- UPC # 763439632104
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Overall Height | 44.69" |
Overall Width | 10" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Number of Holes | 1 Hole |
Installation | Deck Mount |
Mount Type | Single Hole |
Style | Modern |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 1/8 in. 3wNO 0/200#AirWtr 120V (8320G136)
- SLOAN Valve Flush Urinal #186 (3082653)
- ASAHI 2" Socket PVC Ball Valve 2-Way (2510020)
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel (T-4MT110-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- KISSLER Tub and Shower, Plug And Shoe, Chrome (58-7144)
- DELTA Monitor(R) 17 Series Shower Trim - Less Shower Head (T17259-LHD)
- Pioneer Faucets Showerhead and Tub Accessories