Shop All Showerhead and Tub Accessories
Pioneer Faucets
Single Handle Floor Mount Freestanding Tub Trim Set, Single Hole, Chrm
Mfr # 4MT900T
Zoro # G6509213
product price: $850.00
/ea
Free Shipping & Returns
$850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel
- Valve Type Ceramic Disc
- Number of Holes 1 Hole
- ADA Compliant Yes
- Overall Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 4MT900T
- Zoro # G6509213
- UPC # 763439632081
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Overall Width | 10" |
Overall Height | 44.69" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Polished Chrome,Brushed Nickel |
Valve Type | Ceramic Disc |
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Handle Style | Lever |
Style | Modern |
Handle Included | Yes |
Installation | Deck Mount |
Mount Type | Single Hole |
Description
This PIONEER FAUCETS Single Handle Floor Mount Freestanding Tub Trim Set is a modern style with a single hole and lever handle. It is available in a polished chrome or brushed nickel finish and is equipped with a ceramic disc valve. The overall width is 10" and the overall height is 44.69". The handle is included and the center-center fitting size is single hole. It is designed for deck mount installation and is a single hole mount type.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGD1)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure (RB075-050)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Navy Blue (PU06MANB)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- KOHLER Awaken Shower Arm Diverter (98770-2MB)
- KOHLER Statement 1F Cm Rh Arm - 6 (152Mm) Vibrant Brushed Nickel (26320-BN)
- Pioneer Faucets Showerhead and Tub Accessories