Shop All Handles, Levers & Controls
Pioneer Faucets
Single Handle Diverter Trim Set, Wallmount, Brushed Nickel, Weight: 1.48
Mfr # 6MT101T-BN
Zoro # G4512935
product price: $52.20
/ea
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Weight 1.48
- Handle Included Yes
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 6MT101T-BN
- Zoro # G4512935
- UPC # 763439611130
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Weight | 1.48 |
Handle Included | Yes |
Mount Type | Wallmount |
Style | Modern |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005)
- LEGEND VALVE 1-1/4" SS304 TEE (404-106)
- BONOMI 2" Sweat Brass Spring Check Valve (100712LF-2)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- KOHLER Handle, Lever (1013449-BN)
- MOEN Handle Kit, 40084 (40084)
- KOHLER Handle Assy (1044190-CP)
- MOEN Handle Cap Kit - (115034)
- AMS Cross Handle, Coated, 16 In, 5/8 In Thread (406.04)
- LARSEN SUPPLY CO HC-115 Sterling Star Flow Faucet Twin Handle- Chrome (656254)
- MOEN Handle Kit, 128868BN (128868BN)
- Pioneer Faucets Handles, Levers & Controls