Shop All Bathroom Sink Faucets
Pioneer Faucets
Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl
Mfr # 3MT800-BN
Zoro # G6507752
Free Shipping & Returns
$149.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- ADA Compliant Yes
- Weight 7.6
- Valve Type Ceramic Disc
- Overall Height 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 3MT800-BN
- Zoro # G6507752
- UPC # 763439595072
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 8.25" |
Overall Width | 9.06" |
Details
Number of Holes | 2 Hole |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Weight | 7.6 |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Spout Reach | 10" |
Handle Style | Lever |
Handle Included | Yes |
Mount Type | Wallmount |
Installation | Wall Mount |
Style | Modern |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALV SIDE OUTLET ELBOW (352-053C)
- JONES STEPHENS Trap, CP, Primer, Tailpiece, 1-1/4" x 8" (T74010)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02033)
- WOODFORD Woodford 80017 Thermaline Parts Manufactured after July 2011 - Therm Packing Nut (80017)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Chrome (3MT800)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C051)
- TOTO Sensor Automatic Soap Dispenser Ac Single Spout, Polished chrome (TES100AA#CP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Water Metering, Chrome plated (404-VE2805-665ABCP)
- MOEN Adler Lav 2H Fct Bn (84603SRN)
- Pioneer Faucets Bathroom Sink Faucets & Accessories