Shop All Bathroom Sink Faucets
Pioneer Faucets
Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Chrome
Mfr # 3MT800
Zoro # G6505485
product price: $145.56
/ea
Free Shipping & Returns
$145.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- ADA Compliant Yes
- Weight 7.6
- Valve Type Ceramic Disc
- Flow Rate (GPM) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3MT800
- Zoro # G6505485
- UPC # 763439595065
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 8.25" |
Overall Width | 9.06" |
Details
Number of Holes | 2 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
Weight | 7.6 |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Spout Reach | 10" |
Mount Type | Wallmount |
Handle Style | Lever |
Style | Modern |
Handle Included | Yes |
Installation | Wall Mount |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWNE Krowne 21-420L - 6" Replacement Spout (21-420L)
- MOEN Stem Extension Kit (197004)
- SLOAN Royal 111-1.28 Co (3910168T)
- APG 3/4" Forged Brass Part D (307DBR)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- BOSTON HARBOR Lav Faucet Sngl Chrome (PF4101S-P)
- ZURN Zurn AquaSense® Z6915-XL-MV Battery Powered Sensor Faucet, Single Hole, Mixing Valve (Z6915-XL-MV)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101LP 4" Centerset Lavatory Faucet, Polished chrome (FB101LP)
- Pioneer Faucets Bathroom Sink Faucets