Shop All Bathroom Sink Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3
Mfr # 3LG161G
Zoro # G6855555
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Weight 4.3
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 3LG161G
- Zoro # G6855555
- UPC # 763439566300
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5.31" |
Connection Size | 1/2" |
Overall Width | 6.13" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Weight | 4.3 |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Spout Reach | 4.63" |
Connection Type | NPSM |
Handle Style | Lever |
Style | Traditional |
Mount Type | Centerset |
Installation | Deck Mount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (8320G200)
- LEGEND VALVE 2" T-710 S.S. BALL VALVE (113-128)
- LEGEND VALVE 1" BRONZE COUPLING NO LEAD (310-085NL)
- ZORO SELECT Coupling, 1-1/2 In x 1-1/2 In Hub (1WJD6)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Chrome (3MT800)
- MOEN One-Handle High Arc Bathroom Faucet in Spot Resistant Nickel (84516SRN)
- SLOAN Bathroom Faucet Sf2400 Cp Fct Ped 4"Trim Pl Hw w/Battery (3362130)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10215-4-CP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- Pioneer Faucets Bathroom Sink Faucets & Accessories