Shop All Bathroom Sink Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.6
Mfr # 3LG161
Zoro # G6507996
product price: $65.40
/ea
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Weight 3.6
- Flow Rate (GPM) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3LG161
- Zoro # G6507996
- UPC # 763439566263
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5.31" |
Connection Size | 1/2" |
Overall Width | 6.13" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Weight | 3.6 |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic Disc |
Connection Type | NPSM |
Spout Reach | 4.63" |
Installation | Deck Mount |
Mount Type | Centerset |
Handle Style | Lever |
Handle Included | Yes |
Style | Traditional |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3" (T34300)
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- IN-SINK-ERATOR Replacement Filter For F-1000S Water Filtration System (F-1000)
- PNEUMADYNE 1/8" Barb x MNPT Nickel Brass Straight Connector (EB30-1/8-5)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- GIBSON Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (6145)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- DELTA Dual Handle 5-1/2" to 10-1/2" Mount, 3-hole 8" wall installation Hole Service Specialty Faucet (28T9-AC)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (35999LF)
- Pioneer Faucets Bathroom Sink Faucets & Accessories