Shop All Bathroom Sink Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4"
Mfr # 3LG160
Zoro # G6855433
product price: $81.60
/ea
Free Shipping & Returns
$81.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome,Brushed Nickel
- Weight 4.6
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3LG160
- Zoro # G6855433
- UPC # 763439565891
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 5.31" |
Overall Width | 6.13" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel |
Weight | 4.6 |
Valve Type | Ceramic Disc |
Spout Reach | 4.63" |
Flow Rate (GPM) | 1.2 |
Connection Type | NPSM |
Installation | Deck Mount |
Mount Type | Centerset |
Handle Style | Lever |
Style | Traditional |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- ANVIL 3" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169204)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- ELKAY Kit - Back Panel Assembly Ezs8Ws (1000004833)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P241LF)
- SLOAN Optima Plus Eaf100-P-Ism Cp Elect Fct 1. (3335004)
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z826F1-XL-3F)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- KOHLER Artifacts Column Bathroom Sink Spout (72760-CP)
- Pioneer Faucets Bathroom Sink Faucets