Shop All Bathroom Sink Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Weight: 4.6
Mfr # 3LG160-BN
Zoro # G6505494
product price: $88.80
/ea
Free Shipping & Returns
$88.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Brushed Nickel
- Weight 4.6
- Overall Height 5.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3LG160-BN
- Zoro # G6505494
- UPC # 763439565969
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5.31" |
Connection Size | 1/2" |
Overall Width | 6.13" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Weight | 4.6 |
Flow Rate (GPM) | 1.2 |
Connection Type | NPSM |
Spout Reach | 4.63" |
Valve Type | Ceramic Disc |
Handle Included | Yes |
Style | Traditional |
Mount Type | Centerset |
Handle Style | Lever |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- SANI-LAV Floor Mount, 1 Hole, Stainless, Srcub Sink (532F0)
- RON-VIK Line Strainer, Low Profile, 1/4", MNPT (5585790)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline, Handle Type: Long (7126290)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Laundry Sink Faucet, Polished chrome (7074240.002)
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr (7385.008.002)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-4AKL-CP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESHCAB)
- T&S BRASS Sensor-operated Faucet, Electronic, 4" Deck Mount, Polished chrome (5EF-2D-DS)
- Pioneer Faucets Bathroom Sink Faucets & Accessories