Shop All Single Handle Bathroom Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Flow Rate (GPM): 1.2
Mfr # 3MT178
Zoro # G6505537
product price: $148.80
/ea
Free Shipping & Returns
$148.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Weight 6.6
- Valve Type Ceramic Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3MT178
- Zoro # G6505537
- UPC # 763439601667
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Overall Height | 14" |
Connection Size | 3/8" |
Overall Width | 2.13" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Weight | 6.6 |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Spout Reach | 3.63" |
Connection Type | Compression Hose |
Installation | Deck Mount |
Mount Type | Single Hole |
Style | Modern |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/4 in. MPT X 1/2 in. D FPT Brass Pipe Face Bushing (4504882)
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN42)
- PARKER 3/4" Compression x 3/8" MNPT Male Connector (P6MC12)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6" (3MT160-MB)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Height: 6" (3MT160-BN)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- Pioneer Faucets Single Handle Bathroom Faucets