Shop All Single Handle Bathroom Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, Compression Hose, Matte Black, Weight: 6.4
Mfr # 3MT170-MB
Zoro # G6509195
Free Shipping & Returns
$135.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Weight 6.4
- Spout Reach 3.63"
- Connection Type Compression Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 3MT170-MB
- Zoro # G6509195
- UPC # 763439624703
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 6" |
Overall Width | 2.13" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Finish | Matte Black |
Weight | 6.4 |
Spout Reach | 3.63" |
Connection Type | Compression Hose |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Style | Modern |
Mount Type | Single Hole |
Installation | Deck Mount |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (12397-0078)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 2.8 (0342-1/2VB)
- HAYWARD FLOW CONTROL 1-1/2", CPVC, Screen (YSX2015022)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Height: 6" (3MT160-BN)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6" (3MT160-MB)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- Pioneer Faucets Single Handle Bathroom Faucets