Shop All Bathroom Sink Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, Compression Hose, Centerset, Nckl, Weight: 4.6
Mfr # 3LG160H-BN
Zoro # G6855643
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Brushed Nickel
- Weight 4.6
- Overall Height 5.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 3LG160H-BN
- Zoro # G6855643
- UPC # 763439566089
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5.31" |
Connection Size | 3/8" |
Overall Width | 6.13" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Weight | 4.6 |
Connection Type | Compression Hose |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Spout Reach | 4.63" |
Style | Traditional |
Mount Type | Centerset |
Installation | Deck Mount |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Elbow, 45 Degrees, Class 300 (1XKR4)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- APG 1-1/4" Brass Part E (3E12ECB)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-SN)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Chrome (3MT800)
- MOEN Handle Insert Kit, Moen Chateau Lavatory (13382)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H (7755115.002)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001BG-KPW100BG)
- Pioneer Faucets Bathroom Sink Faucets