Shop All Bathroom Sink Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Center-Center Fitting Size: 4"
Mfr # 3LG160H
Zoro # G6509238
Free Shipping & Returns
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome,Brushed Nickel
- Weight 4.6
- Spout Reach 4.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 3LG160H
- Zoro # G6509238
- UPC # 763439566072
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 5.31" |
Overall Width | 6.13" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel |
Weight | 4.6 |
Spout Reach | 4.63" |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic Disc |
Connection Type | Compression Hose |
Handle Included | Yes |
Style | Traditional |
Handle Style | Lever |
Mount Type | Centerset |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD5)
- ROHL 3" Single Function Handshower (1100/8ESTN)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501S)
- ZORO SELECT 3/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE12)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Chrome (3MT800)
- DELTA Victorian Two Handle Widespread Bathroom Faucet (3555-SSMPU-DST)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1005CH-KPW101CH)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81000-XL-3M)
- ZURN Sensor Faucet (Z6920-XL-MV)
- Pioneer Faucets Bathroom Sink Faucets & Accessories