Shop All Bathroom Sink Faucets
Pioneer Faucets
Single Handel Bathroom Faucet, Compression Hose, Single Hole, Chrome
Mfr # 3MT170
Zoro # G6507734
product price: $132.11
/ea
Free Shipping & Returns
$132.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Finish Polished Chrome,Brushed Nickel,Matte Black
- Weight 6.4
- Spout Reach 3.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 3MT170
- Zoro # G6507734
- UPC # 763439601735
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 6" |
Overall Width | 2.13" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
Weight | 6.4 |
Spout Reach | 3.63" |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Handle Style | Lever |
Installation | Deck Mount |
Style | Modern |
Handle Included | Yes |
Mount Type | Single Hole |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 DEG FLW MAL-FEM B (V590P-8)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 19)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- MRS. MEYERS CLEAN DAY MMCD MLT-SF CONC LAV32OZ (11440)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- KOHLER Purist Lav Faucet (14410-3-SN)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- AMERICAN STANDARD Floor Mount Of Tub Filler Chr Chrome (2764.951.002)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet, Brushed Bronze (T14413-4-BV)
- CHICAGO FAUCET Manual 3 Hole Single Lever Hot And Cold Water, Chrome plated (2304-E35ABCP)
- Pioneer Faucets Bathroom Sink Faucets