Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Standard Showerhead, NPS, Brushed Nickel
Mfr # SH-401-BN
Zoro # G6511426
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
- Flow Rate 1.75 gpm
- Finish Brushed Nickel
- Shower Head Type Single-Function
- Height 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # SH-401-BN
- Zoro # G6511426
- UPC # 763439631701
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-3/4" |
Width | 3-3/8" |
Depth | 3-11/16" |
Face Dia. | 3-3/8" |
Overall Height | 3.75" |
Overall Width | 3.38" |
Connection Size | 1/2" |
Details
Item | Standard Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology |
Flow Rate | 1.75 gpm |
Finish | Brushed Nickel |
Shower Head Type | Single-Function |
Connection | 1/2"-14 NPSM |
Standards | Meets EPA Criteria |
Connection Type | NPS |
Weight | 0.65 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 10PK12Barb Inser Elbow (UC248LFA10)
- BELL & GOSSETT 1/2", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1/2)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/2", Threaded (NVA4050T)
- ZORO SELECT Shielded Coupling, For Pipe Size 2x1-1/2" (3001-215)
- PIONEER FAUCETS Two Handle Tub Set, Brushed Nickel, Wall (4MT600-BN)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- PIONEER FAUCETS Four Function Showerhead-1.5 GPM, Brushed Nickel (X-6400045-BN)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- MOEN Standard Tub/Shower (2995EP)
- Pioneer Faucets Showerheads and Tub Faucets