Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Square Showerhead, NPS, Polished Chrome
Mfr # SH-402
Zoro # G6506718
$26.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
- Flow Rate 1.75 gpm
- Shower Head Type Single-Function
- Height 4"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # SH-402
- Zoro # G6506718
- UPC # 763439631718
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4" |
Width | 4" |
Depth | 2-5/16" |
Overall Height | 2.5" |
Overall Width | 4" |
Connection Size | 1/2" |
Details
Item | Square Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology |
Flow Rate | 1.75 gpm |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Single-Function |
Connection | 1/2"-14 NPSM |
Standards | Meets EPA Criteria |
Connection Type | NPS |
Weight | 0.65 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B300F 3/4" Npt(F) X 3/4" Npt(F) (B300F)
- VIEGA Viega MegaPress XL 45 elbow, 3" x 3" (26535)
- LEGRIS Barbed, Push-to-Connect Extended Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3184 04 00)
- LEGEND VALVE 1-1/2" GALVANIZED CAP (352-487C)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- OATEY ADJ BATHTB PROTECTOR 16"" (34126)
- Pioneer Faucets Showerheads and Tub Faucets