Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Square Showerhead, NPS, Brushed Nickel
Mfr # SH-402-BN
Zoro # G6508784
product price: $29.64
/ea
$29.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
- Flow Rate 1.75 gpm
- Shower Head Type Single-Function
- Height 4"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # SH-402-BN
- Zoro # G6508784
- UPC # 763439631725
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4" |
Width | 4" |
Depth | 2-5/16" |
Connection Size | 1/2" |
Overall Width | 4" |
Overall Height | 2.5" |
Details
Item | Square Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology |
Flow Rate | 1.75 gpm |
Finish | Brushed Nickel |
Shower Head Type | Single-Function |
Connection | 1/2"-14 NPSM |
Standards | Meets EPA Criteria |
Connection Type | NPS |
Weight | 0.65 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 7 Inch 4 In 1 Diverter Spout, Oil Rubbed Bronze (4405875)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum (PLE51)
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push (255580-75)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- PIONEER FAUCETS Single Function Showerhead, NPS, Polished Chrome (SH-403)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- PFISTER Shower, Brushed Nickel, Wall (LG89-7NCK)
- Pioneer Faucets Showerheads and Tub Faucets