Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Showerhead, NPS, Polished Chrome
Mfr # SH-403
Zoro # G6510945
$22.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
- Flow Rate 1.75 gpm
- Shower Head Type Single-Function
- Height 3-3/4"
- Width 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # SH-403
- Zoro # G6510945
- UPC # 763439631732
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-3/4" |
Width | 3-3/4" |
Depth | 2-3/4" |
Face Dia. | 3-3/4" |
Overall Height | 3" |
Connection Size | 1/2" |
Overall Width | 3.75" |
Details
Item | Round Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology |
Flow Rate | 1.75 gpm |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Single-Function |
Connection | 1/2"-14 NPSM |
Standards | Meets EPA Criteria |
Connection Type | NPS |
Weight | 0.7 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 2" 316 SS NIPPLE (316-062)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1T1L (VUVG-B18-M52-RZT-F-1T1L)
- CHICAGO FAUCET Handle, Chrome Finish, 2 3/8 in Size (WWG369-JKCP)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- KOHLER 10 Contemporary Round Rain Showerhead (13689-AF)
- Pioneer Faucets Showerheads and Tub Faucets