Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Rain Showerhead, Polished Chrome, Weight: 1.8
Mfr # X-6400012
Zoro # G6855406
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
- Finish Polished Chrome
- Shower Head Type Single-Function
- Face Dia. 8"
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # X-6400012
- Zoro # G6855406
- UPC # 763439591715
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 8" |
Details
Item | Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint |
Finish | Polished Chrome |
Shower Head Type | Single-Function |
Weight | 1.8 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P793)
- LEGEND VALVE 3/4" NO LEAD SWT x MNPT UNIONS (302-307LNL)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (448030)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS Four Function Showerhead-1.5 GPM, Brushed Nickel (X-6400045-BN)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- DELTA Lahara Monitor 17 Series Tub & Shower Trim (T17438-CZ)
- Pioneer Faucets Showerheads and Tub Faucets