Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83
Mfr # SH-602
Zoro # G6506745
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
- Flow Rate 1.75 gpm
- Shower Head Type Single-Function Rain Shower Head
- Height 5-7/8"
- Width 5-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # SH-602
- Zoro # G6506745
- UPC # 763439631770
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5-7/8" |
Width | 5-7/8" |
Depth | 2-5/16" |
Face Dia. | 5-7/8" |
Connection Size | 1/2" |
Overall Height | 3.5" |
Overall Width | 6" |
Details
Item | Rain Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology |
Flow Rate | 1.75 gpm |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Single-Function Rain Shower Head |
Connection | 1/2"-14 NPSM |
Standards | Meets EPA Criteria |
Connection Type | NPS |
Weight | 0.83 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Valve Trim Mediterranean Bronze (T2121BRB)
- ZURN Urinal Piston Kit (PTR6203-EU)
- JONES STEPHENS Amstd Tank-To-Bowl Kit With 3 Bolts (C03273)
- ZURN Carbon Steel, Blue Finish, Sediment Bucket (CB-Y-24X24)
- PIONEER FAUCETS Two Handle Tub Set, Brushed Nickel, Wall (4MT600-BN)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- PIONEER FAUCETS Four Function Showerhead-1.5 GPM, Brushed Nickel (X-6400045-BN)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BL)
- Pioneer Faucets Showerheads and Tub Faucets