Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Rain Showerhead, NPS, Polished Chrome, Overall Height: 6"
Mfr # SH-601
Zoro # G6506587
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
- Flow Rate 1.75 gpm
- Shower Head Type Single-Function Rain Shower Head
- Height 6"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # SH-601
- Zoro # G6506587
- UPC # 763439631756
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 6" |
Width | 6" |
Depth | 3-1/8" |
Face Dia. | 6" |
Connection Size | 1/2" |
Overall Width | 6" |
Overall Height | 6" |
Details
Item | Rain Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology |
Flow Rate | 1.75 gpm |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Single-Function Rain Shower Head |
Connection | 1/2"-14 NPSM |
Standards | Meets EPA Criteria |
Connection Type | NPS |
Weight | 0.65 |
Style | Modern |
Description
This PIONEER FAUCETS Single Function Rain Showerhead has a flow rate of 1.75 gpm and is available in Polished Chrome and Brushed Nickel finishes. It has a shower head type of single-function rain shower head, an overall height of 6", an overall width of 6", a depth of 3-1/8", a face diameter of 6", a connection type of NPS, a connection size of 1/2", and a weight of 0.65. It has a modern style.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Run, 5/32" Tube Size, Black (ZUSA-TF-PTC-582)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- ADVANCE TABCO 27 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-41-36)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Brushed Nickel (SH-402-BN)
- LDR Adj Shower Arm Chrm (520 3410C)
- Pioneer Faucets Showerheads and Tub Faucets