Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Rain Showerhead-1.5 GPM, Polished Chrome
Mfr # X-6400055
Zoro # G6505117
product price: $33.00
/ea
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
- Flow Rate 1.5 gpm
- Shower Head Type Single-Function Rain Shower Head
- Face Dia. 6"
- Weight 0.814
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # X-6400055
- Zoro # G6505117
- UPC # 763439592767
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 6" |
Details
Item | Rain Shower Head |
Features | Rub Clean Anti Scale Spray, Brass Ball Swivel Joint |
Flow Rate | 1.5 gpm |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Single-Function Rain Shower Head |
Weight | 0.814 |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- GROHE Universal Handle Fixing Starlight Chrome (45186000)
- STRAHMAN Ball Check Valve W/ Copper Gasket M-Series Water Mixing Units (BCBRG)
- ANVIL 1/2 Black Malleable Coupling, Lead Free, 150 PSI (0810080218)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Brushed Nickel (SH-402-BN)
- PIONEER FAUCETS Single Function Showerhead, NPS, Polished Chrome (SH-403)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BV)
- Pioneer Faucets Showerheads and Tub Faucets