Shop All Bath Towel Bars and Hooks
Pioneer Faucets
Robe Hook, Polished Chrome, Weight: 1.46
Mfr # 7MT033
Zoro # G6502204
$35.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Weight 1.46
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 7MT033
- Zoro # G6502204
- UPC # 763439603593
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Robe Hook, Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.46 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 1/2 In, 610 lb Max Load (4010050EG)
- DELTA 22 (73324-SS)
- KOHLER Valve, CW Close, Replacement (30395-RP)
- ANVIL 1/8" FNPT Galvanized Cap (0319900007)
- PIONEER FAUCETS Towel Ring, Brushed Nickel, Weight: 0.2 (7MO034-BN)
- PIONEER FAUCETS Towel Ring, Matte Black (7MO034-MB)
- PIONEER FAUCETS Towel Bar, Brushed Nickel (7MO031-BN)
- PIONEER FAUCETS Robe Hook, Brushed Nickel, Weight: 0.2 (7MO033-BN)
- PIONEER FAUCETS Towel Bar, Polished Chrome, Weight: 0.4 (7MO030)
- PIONEER FAUCETS Towel Ring, Polished Chrome (7MO034)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- Pioneer Faucets Bath Towel Bars and Hooks