Shop All Bath Towel Bars and Hooks
Pioneer Faucets
Robe Hook, Polished Chrome, Weight: 0.2
Mfr # 7MO033
Zoro # G6508242
product price: $18.58
/ea
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel,Matte Black
- ADA Compliant No
- Weight 0.2
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 7MO033
- Zoro # G6508242
- UPC # 763439627087
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Robe Hook, Polished Chrome |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
ADA Compliant | No |
Weight | 0.2 |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", NPT (ZUSA-PF-7087)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4789)
- IFM Stainless Pipe Adapter, 2PK (E40229)
- PIONEER FAUCETS Towel Ring, Matte Black (7MO034-MB)
- PIONEER FAUCETS Towel Ring, Polished Chrome (7MO034)
- PIONEER FAUCETS Towel Bar, Polished Chrome, Weight: 0.4 (7MO030)
- PIONEER FAUCETS Robe Hook, Brushed Nickel, Weight: 0.2 (7MO033-BN)
- PIONEER FAUCETS Robe Hook, Matte Black (7MO033-MB)
- PIONEER FAUCETS Towel Bar, Brushed Nickel (7MO031-BN)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen 8211 Square Series 24 In. Single Rail Towel Bar (8211)
- Pioneer Faucets Bath Towel Bars and Hooks