Shop All Bath Towel Bars and Hooks
Pioneer Faucets
Robe Hook, Matte Black
Mfr # 7MO033-MB
Zoro # G6508942
product price: $22.23
/ea
$22.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- ADA Compliant No
- Weight 0.2
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 7MO033-MB
- Zoro # G6508942
- UPC # 763439627100
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Robe Hook, Matte Black |
Finish | Matte Black |
ADA Compliant | No |
Weight | 0.2 |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- KISSLER Handle, Brass, 4" Size, PR (97-4123)
- ZORO SELECT 1" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF19)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- PIONEER FAUCETS Towel Bar, Brushed Nickel (7MO031-BN)
- PIONEER FAUCETS Towel Ring, Polished Chrome (7MO034)
- PIONEER FAUCETS Towel Bar, Polished Chrome, Weight: 0.4 (7MO030)
- PIONEER FAUCETS Towel Ring, Matte Black (7MO034-MB)
- PIONEER FAUCETS Robe Hook, Brushed Nickel, Weight: 0.2 (7MO033-BN)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 0.2 (7MO033)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Series Bath Set, Flat Black (BD-SET-PH1 FBL)
- Pioneer Faucets Bath Towel Bars and Hooks