Shop All Showerhead and Tub Accessories
Pioneer Faucets
Handheld Shower Set, Wallmount, Brushed Nickel, Weight: 5.5
Mfr # 6DM400-BN
Zoro # G6504864
product price: $154.23
/ea
Free Shipping & Returns
$154.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Flow Rate (GPM) 1.75
- ADA Compliant No
- Weight 5.5
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 6DM400-BN
- Zoro # G6504864
- UPC # 763439571250
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
Flow Rate (GPM) | 1.75 |
ADA Compliant | No |
Weight | 5.5 |
Mount Type | Wallmount |
Style | Transitional |
Handle Included | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 2/4 Cd 90 Degree Elbow Pptl (229233)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 15.75" (80122-ELS17)
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. (K7300-24X50)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- PIONEER FAUCETS 14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome (X-6400013)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-4MO110-MB)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- ROHL Flexible Metal Hose 59" In Polished Nickel (16295PN)
- MOEN Slider For Slide Bar (137034ORB)
- Pioneer Faucets Showerhead and Tub Accessories