Shop All Pot Fillers
Pioneer Faucets
Deck Mount Pot Filler, Compression Hose, Potfiller, Oil Rubbed Bronze
Mfr # 2AM700-ORB
Zoro # G6854943
product price: $268.77
/ea
Free Shipping & Returns
$268.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8"
- Finish Oil Rubbed Bronze
- Valve Type Ceramic Disc
- ADA Compliant Yes
- Flow Rate (GPM) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2AM700-ORB
- Zoro # G6854943
- UPC # 763439598011
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Connection Size | 3/8" |
Overall Width | 22.19" |
Overall Height | 18.88" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Oil Rubbed Bronze |
Valve Type | Ceramic Disc |
ADA Compliant | Yes |
Flow Rate (GPM) | 2 |
Number of Holes | 1 Hole |
Weight | 9.4 |
Handle Style | Lever |
Connection Type | Compression Hose |
Spout Reach | 19.38" |
Handle Included | Yes |
Installation | Deck Mount |
Style | Traditional |
Mount Type | Potfiller |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037804)
- MILWAUKEE TOOL 1-1/4 in. IPS-IAr1 Press Ring for M18 FORCE LOGIC Press Tool (49-16-2653S)
- JONES STEPHENS Inside Pipe Cutter with 2 Blades, 3" (P70023)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Weight: 8.3 (2MT600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- Pioneer Faucets Pot Fillers