Shop All Pot Fillers
Pioneer Faucets
Deck Mount Pot Filler, Compression Hose, Potfiller, Brushed Nickel
Mfr # 2AM700-BN
Zoro # G6506352
product price: $249.90
/ea
Free Shipping & Returns
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 2
- ADA Compliant Yes
- Finish Brushed Nickel
- Connection Size 3/8"
- Overall Height 18.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 2AM700-BN
- Zoro # G6506352
- UPC # 763439597991
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Connection Size | 3/8" |
Overall Height | 18.88" |
Overall Width | 22.19" |
Center-Center Fitting Size | Single Hole |
Details
Flow Rate (GPM) | 2 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Valve Type | Ceramic Disc |
Number of Holes | 1 Hole |
Weight | 9.4 |
Spout Reach | 19.38" |
Mount Type | Potfiller |
Style | Traditional |
Handle Style | Lever |
Connection Type | Compression Hose |
Installation | Deck Mount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P672)
- CULLIGAN Woven Filter Cartridge, 0.9 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H (D-30A)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (86022)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Weight: 8.3 (2MT600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- Pioneer Faucets Pot Fillers