Shop All Showerheads and Tub Faucets
Pioneer Faucets
1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall
Mfr # 4MT840
Zoro # G6502326
Free Shipping & Returns
$194.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Valve With Mounting Plate
- Features Metal Lever Handles, Bent Nose Spout, Ceramic Disc Cartridge with Temperature Limit Cap
- Mounting Type Wall
- Number of Holes 2 Hole
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # 4MT840
- Zoro # G6502326
- UPC # 763439606150
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Valve: 2-3/8" |
Depth | Valve: 2-1/2" |
Details
Includes | Valve With Mounting Plate |
Item | 1-Handle Tub Set |
Features | Metal Lever Handles, Bent Nose Spout, Ceramic Disc Cartridge with Temperature Limit Cap |
Mounting Type | Wall |
Number of Holes | 2 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
Standards | UPC Standards |
Weight | 8.03 |
Installation | Wall Mount |
Handle Included | Yes |
Style | Modern |
Handle Style | Lever |
Mount Type | Wallmount |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1395657-2BZ)
- FASTCAP Adhesive Cover Caps Plumb Cap Pvc White 1 Sheet 10 Caps (FC.P3.WH)
- BE PRESSURE 1in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.100)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X100G)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Brushed Nickel (SH-402-BN)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- KOHLER Forte Multifunction Handshower 2.5Gpm (22165-SN)
- Pioneer Faucets Showerheads and Tub Faucets