Shop All Showerheads and Tub Faucets
Pioneer Faucets
1-Handle Tub Set, Matte Black, Wall
Mfr # 4MT840-MB
Zoro # G6508854
product price: $213.21
/ea
Free Shipping & Returns
$213.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Valve With Mounting Plate
- Features Metal Lever Handles, Bent Nose Spout, Ceramic Disc Cartridge with Temperature Limit Cap
- Mounting Type Wall
- Number of Holes 2 Hole
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # 4MT840-MB
- Zoro # G6508854
- UPC # 763439632036
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Valve W: 2-3/8" |
Depth | Valve: 2-1/2" |
Details
Includes | Valve With Mounting Plate |
Item | 1-Handle Tub Set |
Features | Metal Lever Handles, Bent Nose Spout, Ceramic Disc Cartridge with Temperature Limit Cap |
Mounting Type | Wall |
Number of Holes | 2 Hole |
ADA Compliant | Yes |
Finish | Matte Black |
Standards | UPC Standards |
Valve Type | Ceramic Disc |
Style | Modern |
Installation | Wall Mount |
Handle Style | Lever |
Mount Type | Wallmount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in Pipe Size (835-005SR)
- SLOAN Closet Override Switch and Yoke Assembly (EL141A)
- PIONEER FAUCETS Four Function Showerhead-1.5 GPM, Brushed Nickel (X-6400045-BN)
- PIONEER FAUCETS Two Handle Tub Set, Brushed Nickel, Wall (4MT600-BN)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- PIONEER FAUCETS Single Function Showerhead, NPS, Polished Chrome (SH-403)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- MOEN Doux 1H Wall Mount Tub Bl (WTS981BL)
- Pioneer Faucets Showerheads and Tub Faucets